Beli selongsong kabel tahan panas di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Fiberglass Cable Sleeve (Selongsong Kabel)
    Mulai

    Rp1.900

    Fort Fiberglass Cable Sleeve (Selongsong Kabel)
    Deskripsi:
    selongsong kabel tahan panas
    atribut:
    • Length (m): 1
    • Material: PVC Fiberglass
    • Breakdown Voltage (kV): 2.5
    • Temperature (°C): 130 or (-25)
    • Standard: IEC60684-1
  2. Fort Cable Sleeve (Selongsong Kabel)
    Mulai

    Rp259.900

    Fort Cable Sleeve (Selongsong Kabel)
    atribut:
    • Voltage (kV): 1
    • Temperature (°C): -55 to +125
  3. LARKIN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp339.900

    LARKIN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    atribut:
    • Voltage (kV): 1
    • Temperature (°): -55 to 125
  4. WURTH Heat Shrink Cable Sleeve Insulation (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp3.900

    WURTH Heat Shrink Cable Sleeve Insulation (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    Shrink rate 2:1 without internal adhesiveLength: 100 mmUL 224
  5. monotaro Heat Shrink Cable Sleeve - Pack Item (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp94.900

    monotaro Heat Shrink Cable Sleeve - Pack Item (Selongsong Bakar/Selongsong Susut Panas)
    atribut:
    • Before shrinkage of the inside diameter ( phi mm): 1.5,2.5,3.0,4.5,6.5,10.7,12.7
    • Ratio: 0.0840277777777778
    • Characteristic: Insulation
    • Contraction Completion Temperature (°C): 110
    • Length (m): 1
    • Continuous Use Temperature (°C): -55 to 125
    • Set Content: 7 1 each size
    • Shrinkage Start Temperature (°C): 70
  6. TRUSCO Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    46%
    Mulai

    Rp229.900

    TRUSCO Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    -Heat shrink tube excellent in waterproof, with adhesive applied to the inner surface.-High shrinkage ratio type of 3:1, effective for protection of places with large level difference.
  7. Panduit Cable Sleeve (Selongsong Kabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    Panduit Cable Sleeve (Selongsong Kabel)
    atribut:
    • Material: Polyolefin
    • Shrinking Ratio: 50%
  8. monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Rating:
    95% of 100
    (38)
    Mulai

    Rp18.900

    monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    It can insulate, protect, and reinforce wire terminal and wire connection.
    atribut:
    • Overall Length (m): 1
    • Rated Voltage (V): 600
    • Ratio: 2:1
    • RoHS Directive: Support
    • Color: Black
    • Continuous Use Temperature (°C): -55 to 125
    • Shrinking Temperature End (°C): 110
    • Shrinking Temperature Start (°C): 70
  9. monotaro Heat Shrink Cable Sleeve - Color Combination Pack (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp30.900

    monotaro Heat Shrink Cable Sleeve - Color Combination Pack (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    Protection of insulation device wiring, terminal processing, is ideal for identification.
    atribut:
    • Material: Polyolefin
    • Operating Temperature Range (°C): 55-125
    • Length (m): 0.152
    • Contraction ratio: 0.0840277777777778
    • Shrinkage Temperature (°C): 70
  10. Kennedy Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp349.900

    Kennedy Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    Suitable for connecting, end handling, electric wire insulating and harnessing, corrosion proofing metal rods and tubes, antenna protection. Made from halogen-free environmentally friendly polyolefin which is flame retardant and RoHS compliant. Its operating temperature is from 55 Degree C to 125 Degree C and shrinking starts at 70 Degree C and becomes totally shrunk at 110 Degree C. Its shrink ratio is 2:1 and has a maximum electrical rating of 600V. Assorted colours. For use with heat guns and gas torches.
    atribut:
    • Voltage: 600V
    • Protection Features: Flame retardant
    • For use with: Gas Torches Heat Guns
  11. EZREN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp56.900

    EZREN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    Ezren EZ-0355 530pcs Heat Shrink Tube Selongsong Bakar Isolasi KabelPACKAGE INCLUDED(Quantity Diameter+Length+Color)80pcs x 2 x 45mm Black50pcs x 4 x 45mm Black30pcs x 5 x 45mm Black20pcs x 1.0 x 45mm Black80pcs x 1.5 x 45mm Yellow20pcs x 6 x 45mm Yellow60pcs x 3 x 45mm Green20pcs x 10 x 45mm Green80pcs x 2 x 45mm Blue20pcs x 10 x 45mm Blue50pcs x 4 x 45mm Red20pcs x 8 x 45mm Red
    atribut:
    • Material: Polyolefin
    • Shrinkage ratio: 2:1 (will maximum shrink to 1/2 its supplied diameter)
    • Operating Temperature (°C): -55 to +125
    • Minimum Shrinkage Temperature (°C): 284
    • Tensile Strength (MPa): 10.4
    • Dielectric Strength (kV/mm): 15
    • Approvals: UL Approved
    • Cutting Method: Scissors or sharp knife
    • Flammability: Flame Retardant
    • Full Shrinkage Temperature (°C): 2120
    • Manufacture Specification: ISO9001
    • Supplied Format (round or flat): Product is supplied flat
  12. Sumitomo Electric Heat Shrink Cable Sleeve UL Standard Product (Selongsong Bakar/Selongsong Susut Panas)
    55%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp279.900

    Sumitomo Electric Heat Shrink Cable Sleeve UL Standard Product (Selongsong Bakar/Selongsong Susut Panas)
    atribut:
    • Color: black
    • Material: Electron beam cross-linking soft flame-retardant polyolefin resin.
    • Length (m): 1
    • Working Temperature Range (°C): -55 to 105
  13. monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp6.900

    monotaro Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    atribut:
    • Ratio: 2 : 1
    • Overall Length (m): 1
    • Material: The polyolefin resin
    • RoHS Compliance:
    • Characteristic: Insulation
    • Color: Transparent
    • Continuous Use Temperature (°C): -55 to 125
    • Contraction Completion Temperature (°C): 110
    • Shrinkage Start Temperature (°C): 70
  14. TEKIRO Bit Adapter (Adaptor Sock)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp27.900

    TEKIRO Bit Adapter (Adaptor Sock)
    Deskripsi:
    TEKIRO Socket, Adaptor with Material chrome vanadium
Daftar Harga selongsong kabel tahan panas Terbaru October 2026
Panduit Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)Rp169.900
Fort Fiberglass Cable Sleeve (Selongsong Kabel)Rp1.900
Fort Cable Sleeve (Selongsong Kabel)Rp259.900
LARKIN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Rp339.900
WURTH Heat Shrink Cable Sleeve Insulation (Selongsong Bakar/Selongsong Susut Panas)Rp3.900
monotaro Heat Shrink Cable Sleeve - Pack Item (Selongsong Bakar/Selongsong Susut Panas)Rp94.900
DV Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)Rp259.900
TRUSCO Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Rp229.900
Panduit Cable Sleeve (Selongsong Kabel)Rp339.900
MASKO Cable Sleeve (Selongsong Kabel)Rp1.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)